Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-J2420103PT
ENCL JIC 24X20X10 FG 3 POINT LATCH
MFG Item Number
HW-J2420103PT
This item cannot be canceled or returned
Description
ENCL JIC 24X20X10 FG 3 POINT LATCH
Specifications
Specifications
| Manufacturer Part Number |
HW-J2420103PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
ENCL JIC 24X20X10 FG 3 POINT LATCH |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| NEMA Rating |
NEMA 12, NEMA 4X, NEMA 6P |
| Nominal Height |
24 " |
| Nominal Width |
20 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Net Weight |
36 lbs |
| Gross Weight |
36 lbs |
HW-J2420103PT
Wiegmann Enclosures