Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-L486 IDEC Switches, Transformer, 480VACx6VAC, Spring-Up
HW-L486 IDEC Switches, Transformer, 480VACx6VAC, Spring-Up
This item cannot be canceled or returned
Description
Transformer, 480VACx6VAC, Spring-Up
Specifications
Specifications
| Manufacturer Part Number |
HW-L486 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Transformer, 480VACx6VAC, Spring-Up Terminals |
| Type |
Transformer |
| For Use With |
HW Series |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |