Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW-MP1210A Wiegmann Enclosures, Inner Panel, Aluminum
MFG Item Number
HW-MP1210A

HW-MP1210A Wiegmann Enclosures, Inner Panel, Aluminum

MFG Item Number
HW-MP1210A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-MP1210A
Inner Panel, Aluminum

Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Manufacturer Part Number HW-MP1210A
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0.755 lbs
Gross Weight 1.145 lbs