HW-MP1210CS
Wiegmann Enclosures, Premier Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW-MP1210CS Wiegmann Enclosures, Premier Series, Inner Panel, Carbon Steel, White
MFG Item Number
HW-MP1210CS

HW-MP1210CS Wiegmann Enclosures, Premier Series, Inner Panel, Carbon Steel, White

MFG Item Number
HW-MP1210CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premier Series
Item #
HW-MP1210CS
Inner Panel, Carbon Steel, White

Premier Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Manufacturer Part Number HW-MP1210CS
Manufacturer Wiegmann
Product Series Premier
Family Series Wiegmann Enclosures, Premier Series
Description Inner Panel, Carbon Steel, White
Material Carbon Steel
Composition Metallic
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 12 "
Nominal Width 10 "
Net Weight 2.035 lbs
Gross Weight 2.105 lbs