HW-MP1614FG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-MP1614FG

Wiegmann Enclosures

HW-MP1614FG

Wiegmann Enclosures
Inner Panel, Fiberglass, Gray
MFG Item Number
HW-MP1614FG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-MP1614FG
Inner Panel, Fiberglass, Gray

Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Manufacturer Part Number HW-MP1614FG
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Inner Panel, Fiberglass, Gray
Material Fiberglass
Composition Non-Metallic
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 16 "
Nominal Width 14 "
Net Weight 1.4375 lbs
Gross Weight 1.4375 lbs