HW-MP2016CS
Wiegmann Enclosures, Premier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-MP2016CS Wiegmann Enclosures, Premier Series, BACK PANEL PREMIER/JIC NM 20X16 CS-WHT

MFG Item Number
HW-MP2016CS

HW-MP2016CS Wiegmann Enclosures, Premier Series, BACK PANEL PREMIER/JIC NM 20X16 CS-WHT

MFG Item Number
HW-MP2016CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premier Series
Item #
HW-MP2016CS
BACK PANEL PREMIER/JIC NM 20X16 CS-WHT

Premier Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Manufacturer Part Number HW-MP2016CS
Manufacturer Wiegmann
Product Series Premier
Family Series Wiegmann Enclosures, Premier Series
Description Back Panel Premier/JIC Series Non-Metallic 20X16 Carbon Steel-White
Material Carbon Steel
Composition Metallic
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 20 "
Nominal Width 16 "
Net Weight 5.4375 lbs
Gross Weight 0.87 lbs