Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-MP24168
MFG Item Number
HW-MP24168
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW-MP24168 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Inner Panel for DL24168 |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW-MP24168
Wiegmann Enclosures