HW-MP2424CS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-MP2424CS Wiegmann Enclosures, J2424 BACK PANEL CARBON STEEL

MFG Item Number
HW-MP2424CS

HW-MP2424CS Wiegmann Enclosures, J2424 BACK PANEL CARBON STEEL

MFG Item Number
HW-MP2424CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-MP2424CS
J2424 BACK PANEL CARBON STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number HW-MP2424CS
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description J2424 BACK PANEL CARBON STEEL
Material Aluminum
Composition Metallic
Window/Clear Cover No
Panel Type Back
Perforated No
Kit No
Approvals cULus
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs