HW-MP606FGWW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-MP606FGWW

Wiegmann Enclosures

HW-MP606FGWW

Wiegmann Enclosures
BACK PANEL FG 6X6
MFG Item Number
HW-MP606FGWW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-MP606FGWW
BACK PANEL FG 6X6

Series Information

Specifications

Specifications
Manufacturer Part Number HW-MP606FGWW
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description BACK PANEL FG 6X6
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs