HW-MP806A
Wiegmann Enclosures, Premier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-MP806A

Wiegmann Enclosures, Premier Series

HW-MP806A

Wiegmann Enclosures, Premier Series
Inner Panel, Aluminum
MFG Item Number
HW-MP806A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premier Series
Item #
HW-MP806A
Inner Panel, Aluminum

Premier Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Manufacturer Part Number HW-MP806A
Manufacturer Wiegmann
Product Series Premier
Family Series Wiegmann Enclosures, Premier Series
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.26 lbs
Gross Weight 0.4 lbs