Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-MP808SS

Wiegmann Enclosures

HW-MP808SS

Wiegmann Enclosures
Inner Panel, Stainless Steel
MFG Item Number
HW-MP808SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-MP808SS
Inner Panel, Stainless Steel

Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Manufacturer Part Number HW-MP808SS
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Inner Panel, Stainless Steel
Material Stainless Steel
Composition Metallic
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0.75 lbs
Gross Weight 0.75 lbs