Series Information
| Manufacturer Part Number | HW-N4X161007CH |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | Enclosure, 15.92in.Hx10.27in.Wx8.53in.D, N1;3;3R;4;4X;12, Fiberglass, Hinged Twist Lock Latch Cover, Less Inner |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Twist Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height | 15 " |
| Nominal Width | 10 " |
| Nominal Depth | 8 " |
| Approvals | CSA, UL |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |