Series Information
| Manufacturer Part Number | HW-N4X1732 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | Enclosure, 16.75in.Hx3.03in.Wx2.87in.D, N1;3;3R;4;4X;12, Fiberglass, Lift-Off Cover Screws Cover, Less |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P |
| Nominal Height | 16 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Approvals | CSA, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |