Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW-N4X1PB |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | Pushbutton Enclosure, 1-Hole, 30mm Fiberglass, Lift-Off Screw Cover, Gray, 6.63in.Hx3.81in.Wx3.89in.D |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Hole Size | 30 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 6 " |
| Nominal Width | 4 " |
| Nominal Depth | 4 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 2 lbs |
| Gross Weight | 1.495 lbs |