HW-N4X302010CHWW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-N4X302010CHWW

Wiegmann Enclosures

HW-N4X302010CHWW

Wiegmann Enclosures
ENCL NEMA 4X 30X20X10 FG HWT
MFG Item Number
HW-N4X302010CHWW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-N4X302010CHWW
ENCL NEMA 4X 30X20X10 FG HWT

Series Information

Specifications

Specifications
Manufacturer Part Number HW-N4X302010CHWW
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description ENCL NEMA 4X 30X20X10 FG HWT
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Latching Mechanism Twist Latch
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Nominal Height 30 "
Nominal Width 20 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs