Series Information
| Manufacturer Part Number | HW-N4X332 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | Enclosure, 3.13in.Hx3.03in.Wx2.70in.D, N4X Fiberglass, Lift-Off Screw Cover, No Inner Panel Available |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P |
| Nominal Height | 3 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 1 lb |