Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-N4X4PB Wiegmann Enclosures, Pushbutton Enclosure, 4-Hole, 30mm,

MFG Item Number
HW-N4X4PB

HW-N4X4PB Wiegmann Enclosures, Pushbutton Enclosure, 4-Hole, 30mm,

MFG Item Number
HW-N4X4PB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-N4X4PB
Pushbutton Enclosure, 4-Hole, 30mm,

Series Information

Specifications

Specifications
Manufacturer Part Number HW-N4X4PB
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Pushbutton Enclosure, 4-Hole, 30mm, N4X, Fiberglass, Lift-Off Screw Cover, 8.88in.Hx3.81in.Wx3.89in.D
Material Fiberglass
Composition Non-Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 9 "
Nominal Width 4 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs