Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-N4X724824CH
ENCL NEMA 4X 72X48X24 FG FS DD HWT
MFG Item Number
HW-N4X724824CH
This item cannot be canceled or returned
Description
ENCL NEMA 4X 72X48X24 FG FS DD HWT
Specifications
Specifications
| Manufacturer Part Number |
HW-N4X724824CH |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
ENCL NEMA 4X 72X48X24 FG FS DD HWT |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4X |
| Nominal Height |
72 " |
| Nominal Width |
48 " |
| Nominal Depth |
24 " |
| Approvals |
CSA, UL |
| Net Weight |
338 lbs |
| Gross Weight |
338 lbs |
HW-N4X724824CH
Wiegmann Enclosures