Series Information
| Manufacturer Part Number | HW-N4X903620CH |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | ENCL 90X36X20 FG FS HWT |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Latching Mechanism | Twist Latch |
| NEMA Rating | NEMA 12, NEMA 3R, NEMA 4X |
| Nominal Height | 90 " |
| Nominal Width | 36 " |
| Nominal Depth | 20 " |
| Approvals | CSA, UL |
| Net Weight | 308 lbs |
| Gross Weight | 308 lbs |