Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Polycarbonate Series Information
| Manufacturer Part Number | HW-P100804CHQR |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | Polycarbonate |
| Family Series | Wiegmann Enclosures, Polycarbonate Series |
| Description | 10x8X4 POLYCARBONATE ENCL OPAQUE COVER |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 4 " |
| Approvals | cUL |
| Net Weight | 3.815 lbs |
| Gross Weight | 4.475 lbs |