HW-P1008SPK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW-P1008SPK Wiegmann Enclosures, 10X8 SWING PANEL KITS
MFG Item Number
HW-P1008SPK

HW-P1008SPK Wiegmann Enclosures, 10X8 SWING PANEL KITS

MFG Item Number
HW-P1008SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-P1008SPK
10X8 SWING PANEL KITS

Series Information

Specifications

Specifications
Manufacturer Part Number HW-P1008SPK
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description 10X8 SWING PANEL KITS
Material Aluminum
Composition Metallic
Window/Clear Cover No
Panel Type Back
Perforated No
Kit No
Approvals cULus
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0.585 lbs
Gross Weight 1.16 lbs