HW-P2424SPK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-P2424SPK Wiegmann Enclosures, SWING PANEL KIT FOR POLYCARB 24X24

MFG Item Number
HW-P2424SPK

HW-P2424SPK Wiegmann Enclosures, SWING PANEL KIT FOR POLYCARB 24X24

MFG Item Number
HW-P2424SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-P2424SPK
SWING PANEL KIT FOR POLYCARB 24X24

Series Information

Specifications

Specifications
Manufacturer Part Number HW-P2424SPK
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description SWING PANEL KIT FOR POLYCARB 24X24
Material Polycarbonate
Composition Non-Metallic
Latching Mechanism Screws
Panel Type Swing
Approvals cUL, UL
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs