Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, Polycarbonate Series
HW-PCC80604CHQR
Wiegmann Enclosures, Polycarbonate Series
8X6X4 POLYCARBONATE ENCL CLEAR COVER
MFG Item Number
HW-PCC80604CHQR
This item cannot be canceled or returned
Description
Enclosures, Polycarbonate Series
8X6X4 POLYCARBONATE ENCL CLEAR COVER
Polycarbonate Series Information
Specifications
Specifications
| Manufacturer Part Number |
HW-PCC80604CHQR |
| Manufacturer |
Wiegmann |
| Product Series |
Polycarbonate |
| Family Series |
Wiegmann Enclosures, Polycarbonate Series |
| Description |
8X6X4 POLYCARBONATE ENCL CLEAR COVER |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
cUL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW-PCC80604CHQR
Wiegmann Enclosures, Polycarbonate Series