Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-PMKT18-24 Wiegmann Enclosures, DISC. - W/O SUB
MFG Item Number
HW-PMKT18-24
HW-PMKT18-24 Wiegmann Enclosures, DISC. - W/O SUB
MFG Item Number
HW-PMKT18-24
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW-PMKT18-24 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Pole Mount Kit For Nm Encl 18 In To 24 In |
| Accessory Type |
Pole Mount Kit |
| Comments |
18 to 24 Inch |
| Net Weight |
0 lbs |
| Gross Weight |
1.43 lbs |
HW-PMKT18-24
Wiegmann Enclosures