Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-PN4X1PB Wiegmann Enclosures, DISC. - W/O SUB

MFG Item Number
HW-PN4X1PB

HW-PN4X1PB Wiegmann Enclosures, DISC. - W/O SUB

MFG Item Number
HW-PN4X1PB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-PN4X1PB
DISC. - W/O SUB

Series Information

Specifications

Specifications
Manufacturer Part Number HW-PN4X1PB
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N4X 30mm Pb Encl(1-Pb)4X3X2 Plycarb-Opq
Material Polycarbonate
Composition Non-Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 0 lbs
Gross Weight 2 lbs