HW-PN4X432
Wiegmann Enclosures, Polycarbonate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-PN4X432

Wiegmann Enclosures, Polycarbonate Series

HW-PN4X432

Wiegmann Enclosures, Polycarbonate Series
DISC. - W/O SUB
MFG Item Number
HW-PN4X432
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Polycarbonate Series
Item #
HW-PN4X432
DISC. - W/O SUB

Polycarbonate Series Information

Specifications

Specifications
Manufacturer Part Number HW-PN4X432
Manufacturer Wiegmann
Product Series Polycarbonate
Family Series Wiegmann Enclosures, Polycarbonate Series
Description N4X Screw Cover Junc Box 4X3X2 Polycarb-Opq
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 2 "
Approvals CSA, UL
Comments Pushbutton Enclosure
Net Weight 0 lbs
Gross Weight 1 lb