Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-RHJ121006CHTLW
ENCL JIC 4X 12X10X6 FG WINDOW HLL
MFG Item Number
HW-RHJ121006CHTLW
This item cannot be canceled or returned
Description
ENCL JIC 4X 12X10X6 FG WINDOW HLL
Specifications
Specifications
| Manufacturer Part Number |
HW-RHJ121006CHTLW |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
ENCL JIC 4X 12X10X6 FG WINDOW HLL |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 4X, NEMA 6P |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
6.7 lbs |
| Gross Weight |
6.7 lbs |
HW-RHJ121006CHTLW
Wiegmann Enclosures