Series Information
| Manufacturer Part Number | HW-RHJ80606CHQRW |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | ENCL JIC 4X 8X6X6 FG WINDOW HPL |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 4X, NEMA 6P |
| Nominal Height | 8 " |
| Nominal Width | 6 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 3.7 lbs |
| Gross Weight | 3.7 lbs |