Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-T26

IDEC Switches

HW-T26

IDEC Switches
Transformer 200VAC
MFG Item Number
HW-T26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW-T26
Transformer 200VAC

Series Information

Specifications

Specifications
Manufacturer Part Number HW-T26
Manufacturer IDEC
Family Series IDEC Switches
Description Transformer 200VAC
Type Lamp
For Use With HW Series
Color Black
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs