Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-U01R
contact block NC late break
This item cannot be canceled or returned
Description
contact block NC late break
Specifications
Specifications
| Manufacturer Part Number |
HW-U01R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
contact block NC late break |
| Type |
Contact Block |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |