Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-U10MAU-F IDEC Switches, Contact Block, 1-N/O, Gold Plated
MFG Item Number
HW-U10MAU-F
HW-U10MAU-F IDEC Switches, Contact Block, 1-N/O, Gold Plated
MFG Item Number
HW-U10MAU-F
This item cannot be canceled or returned
Description
Contact Block, 1-N/O, Gold Plated
Specifications
Specifications
| Manufacturer Part Number |
HW-U10MAU-F |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Contact Block, 1-N/O, Gold Plated |
| Type |
Contact Block |
| Comments |
1NO, Gold Plated |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.025 lbs |
HW-U10MAU-F
IDEC Switches