Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-U10R-F IDEC Switches, Contact Block, 1-N/O, Early Make
MFG Item Number
HW-U10R-F
HW-U10R-F IDEC Switches, Contact Block, 1-N/O, Early Make
MFG Item Number
HW-U10R-F
Description
Contact Block, 1-N/O, Early Make
Specifications
Specifications
| Manufacturer Part Number |
HW-U10R-F |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Contact Block, 1-N/O, Early Make |
| Type |
Contact Block |
| Comments |
1NO |
| Net Weight |
0.0219 lbs |
| Gross Weight |
0.0219 lbs |