Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-WHJ141206CHSC
ENCL JIC 14X12X6 FG HW RR1008
MFG Item Number
HW-WHJ141206CHSC
This item cannot be canceled or returned
Description
ENCL JIC 14X12X6 FG HW RR1008
Specifications
Specifications
| Manufacturer Part Number |
HW-WHJ141206CHSC |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
ENCL JIC 14X12X6 FG HW RR1008 |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 4X, NEMA 3S |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
HW-WHJ141206CHSC
Wiegmann Enclosures