HW-WM2424CS
Wiegmann Enclosures, Back Panel Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-WM2424CS Wiegmann Enclosures, Back Panel Control Series, BACK PANEL, CARBON STEEL, FOR NEMA ,

MFG Item Number
HW-WM2424CS

HW-WM2424CS Wiegmann Enclosures, Back Panel Control Series, BACK PANEL, CARBON STEEL, FOR NEMA ,

MFG Item Number
HW-WM2424CS
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Back Panel Control Series
Item #
HW-WM2424CS
BACK PANEL, CARBON STEEL, FOR NEMA ,

Back Panel Control Series Information

Specifications

Specifications
Manufacturer Part Number HW-WM2424CS
Manufacturer Wiegmann
Product Series Back Panel Control
Family Series Wiegmann Enclosures, Back Panel Control Series
Description BACK PANEL, CARBON STEEL, FOR NEMA , 3R NON METALLIC ENCL
Material Carbon Steel
Composition Metallic
Panel Type Back
Approvals cULus, UL
Nominal Height 24 "
Nominal Width 24 "
Net Weight 134 lbs
Gross Weight 13.4 lbs