HW-WM3020CS
Wiegmann Enclosures, Back Panel Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-WM3020CS Wiegmann Enclosures, Back Panel Control Series, BACK PANEL, CARBON STEEL, FOR NEMA ,

MFG Item Number
HW-WM3020CS

HW-WM3020CS Wiegmann Enclosures, Back Panel Control Series, BACK PANEL, CARBON STEEL, FOR NEMA ,

MFG Item Number
HW-WM3020CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Back Panel Control Series
Item #
HW-WM3020CS
BACK PANEL, CARBON STEEL, FOR NEMA ,

Back Panel Control Series Information

Specifications

Specifications
Manufacturer Part Number HW-WM3020CS
Manufacturer Wiegmann
Product Series Back Panel Control
Family Series Wiegmann Enclosures, Back Panel Control Series
Description BACK PANEL, CARBON STEEL, FOR NEMA , 3R NON METALLIC ENCL
Material Carbon Steel
Composition Metallic
Panel Type Back
Approvals cULus, UL
Nominal Height 30 "
Nominal Width 20 "
Net Weight 14 lbs
Gross Weight 14 lbs