Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-WM3630A Wiegmann Enclosures, BACK PANEL, ALUMINUM, FOR NEMA , 3R

MFG Item Number
HW-WM3630A

HW-WM3630A Wiegmann Enclosures, BACK PANEL, ALUMINUM, FOR NEMA , 3R

MFG Item Number
HW-WM3630A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HW-WM3630A
BACK PANEL, ALUMINUM, FOR NEMA , 3R

Series Information

Specifications

Specifications
Manufacturer Part Number HW-WM3630A
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description BACK PANEL, ALUMINUM, FOR NEMA , 3R NON METALLIC ENCL
Material Aluminum
Composition Metallic
Window/Clear Cover No
Panel Type Back
Perforated No
Kit No
Approvals cULus, UL
Nominal Height 36 "
Nominal Width 30 "
Net Weight 11 lbs
Gross Weight 11 lbs