HW115
NTE Electronics Resistors, Metal Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW115

NTE Electronics Resistors, Metal Film Series

HW115

NTE Electronics Resistors, Metal Film Series
RESISTOR, 150 OHM, 1/2 WATTS, 2pct.
MFG Item Number
HW115
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Metal Film Series
Item #
HW115
RESISTOR, 150 OHM, 1/2 WATTS, 2pct.

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number HW115
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Description RESISTOR, 150 OHM, 1/2 WATTS, 2pct.
Resistance 150 Ohm
Wattage 0.5 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 350 VAC
Operating Temperature -67-311 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Length 1.5 "
Mounting PC
Height 0.148 "
Width 0.355 "
Depth 0.148 "
Net Weight 0.001 lbs
Gross Weight 0.001 lbs