HW1310ALPL
Hammond Manufacturing Enclosures, HWCHAS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1310ALPL

Hammond Manufacturing Enclosures, HWCHAS Series

HW1310ALPL

Hammond Manufacturing Enclosures, HWCHAS Series
Enclosure
MFG Item Number
HW1310ALPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HWCHAS Series
Item #
HW1310ALPL
Enclosure

HWCHAS Series Information

Specifications

Specifications
Manufacturer Part Number HW1310ALPL
Manufacturer Hammond Manufacturing
Product Series HWCHAS
Family Series Hammond Manufacturing Enclosures, HWCHAS Series
Description Enclosure
Material Wood
Composition Non-Metallic
Panel Type Chassis
Comments With Aluminum Top Panel
Nominal Height 13 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs