HW1A-B3-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1A-B3-S

IDEC Switches, HW Series

HW1A-B3-S

IDEC Switches, HW Series
BUTTON, 29mm MUSH, BLU
MFG Item Number
HW1A-B3-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1A-B3-S
BUTTON, 29mm MUSH, BLU

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1A-B3-S
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description BUTTON, 29mm MUSH, BLU
Type Pushbutton
Shape Mushroom
Color Blue
Approvals CCC, CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs