HW1B-A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1B-A0 IDEC Switches, HW Series, Pushbutton Operator, Flush, Maint,
MFG Item Number
HW1B-A0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW1B-A0 IDEC Switches, HW Series, Pushbutton Operator, Flush, Maint,

MFG Item Number
HW1B-A0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1B-A0
Pushbutton Operator, Flush, Maint,

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1B-A0
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Pushbutton Operator, Flush, Maint, Round, 22mm Mounting
Type Pushbutton
Approvals CE, CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs