HW1B-M1F10-S-ENGRAVED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1B-M1F10-S-ENGRAVED IDEC Switches, Pushbutton, Custom - Please Contact

MFG Item Number
HW1B-M1F10-S-ENGRAVED

HW1B-M1F10-S-ENGRAVED IDEC Switches, Pushbutton, Custom - Please Contact

MFG Item Number
HW1B-M1F10-S-ENGRAVED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW1B-M1F10-S-ENGRAVED
Pushbutton, Custom - Please Contact

Series Information

Specifications

Specifications
Manufacturer Part Number HW1B-M1F10-S-ENGRAVED
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Custom - Please Contact Customer Service for Assistance
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 29 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type Spring Terminal
Material Polyamide
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Net Weight 0 lbs
Gross Weight 0 lbs