HW1F-21S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1F-21S

IDEC Switches, HW Series

HW1F-21S

IDEC Switches, HW Series
HW OPER ASSY ILL SLCTR LVR 2POS
MFG Item Number
HW1F-21S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1F-21S
HW OPER ASSY ILL SLCTR LVR 2POS

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1F-21S
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW OPER ASSY ILL SLCTR LVR 2POS SPRG-RT
Illuminated Yes
Mounting 22 mm
Selector Function Spring Return From Right
Lamp Type LED
Lens Color Blue
Bezel Plastic Round
Protection Rating IP20
Comments Operator
Net Weight 0 lbs
Gross Weight 0 lbs