HW1F-2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1F-2A

IDEC Switches, HW Series

HW1F-2A

IDEC Switches, HW Series
HW OPER ASSY ILL SLCTR LVR 2POS
MFG Item Number
HW1F-2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1F-2A
HW OPER ASSY ILL SLCTR LVR 2POS

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1F-2A
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW OPER ASSY ILL SLCTR LVR 2POS MAINT
Illuminated Yes
Mounting 22 mm
Selector Function Maintained
Lamp Type LED
Lens Color Amber
Bezel Plastic Round
Protection Rating IP20
Comments Operator
Net Weight 0 lbs
Gross Weight 0 lbs