HW1K-2BF20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1K-2BF20 IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS MAINT, 2NO
MFG Item Number
HW1K-2BF20

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW1K-2BF20 IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS MAINT, 2NO

MFG Item Number
HW1K-2BF20
Series
More specs

Discontinued by Manufacturer

Recommended Replacement Products

The original part is discontinued by the manufacturer. Our team has identified the following equivalent replacement.

HW4K-2BF20
HW4K-2BF20
IDEC Switches, HW Series

Description

Switches, HW Series
Item #
HW1K-2BF20
SELECTOR SWITCH, 2-POS MAINT, 2NO

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Country of Origin Japan
Manufacturer Part Number HW1K-2BF20
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description SELECTOR SWITCH, 2-POS MAINT, 2NO NON-ILL, 22mm MOUNTING, KEY OPERATOR 2NO CONTACT BLOCKS, BLK BEZEL
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Key
Contacts 2NO, 2NC
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.185 lbs