Series Information
| Manufacturer Part Number | HW1K-2BP20 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | 22mm 2-pos Key Switch |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | 1NO |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Operator Color | Black, Silver |
| Bezel | Plastic Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CCC, CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |