Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1K-3C IDEC Switches, Key Switch Operator, 3-Pos Maint,
HW1K-3C IDEC Switches, Key Switch Operator, 3-Pos Maint,
This item cannot be canceled or returned
Description
Key Switch Operator, 3-Pos Maint,
Specifications
Specifications
| Manufacturer Part Number |
HW1K-3C |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Key Switch Operator, 3-Pos Maint, Non-Ill, 22mm Mounting, Key Oper, Key Removal in Center and Right Only |
| Type |
Key Switch Operator |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |