Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1L-M0L IDEC Switches, HW Series, Pushbutton Operator, Mom, Mush
HW1L-M0L IDEC Switches, HW Series, Pushbutton Operator, Mom, Mush
Description
Pushbutton Operator, Mom, Mush
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1L-M0L |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Pushbutton Operator, Mom, Mush |
| Type |
Pushbutton |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
HW1L-M0L
IDEC Switches, HW Series