Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1L-M1-R-BULK50 IDEC Switches, Pushbutton
MFG Item Number
HW1L-M1-R-BULK50
HW1L-M1-R-BULK50 IDEC Switches, Pushbutton
MFG Item Number
HW1L-M1-R-BULK50
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW1L-M1-R-BULK50 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Pushbutton Operator |
| For Use With |
HW Series |
| Shape |
Round |
| Color |
Black, Red |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW1L-M1-R-BULK50
IDEC Switches