HW1L-M1-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1L-M1-Y

IDEC Switches, HW Series

HW1L-M1-Y

IDEC Switches, HW Series
Pushbutton Operator, Mom, Ylw, Flush
MFG Item Number
HW1L-M1-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1L-M1-Y
Pushbutton Operator, Mom, Ylw, Flush

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Incandescent or LED Types
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1L-M1-Y
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Pushbutton Operator, Mom, Ylw, Flush
Illuminated Yes
Operation Momentary
Mounting 22 mm
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Yellow
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
M22S-DL-Y
M22S-DL-Y
Eaton Switches, M22 Series