HW1L-M1F10QD-R24VENGRAVED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1L-M1F10QD-R24VENGRAVED IDEC Switches, LED R/FL FV Engraved

MFG Item Number
HW1L-M1F10QD-R-24V-ENGRAVED

HW1L-M1F10QD-R24VENGRAVED IDEC Switches, LED R/FL FV Engraved

MFG Item Number
HW1L-M1F10QD-R-24V-ENGRAVED
Item Number
HW1L-M1F10QD-R24VENGRAVED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW1L-M1F10QD-R24VENGRAVED
LED R/FL FV Engraved

Series Information

Specifications

Specifications
Manufacturer Part Number HW1L-M1F10QD-R-24V-ENGRAVED
Manufacturer IDEC
Family Series IDEC Switches
Description LED R/FL FV Engraved
Illuminated Yes
Operation Momentary
Operator Size (mm) 29 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Spring Terminal
Material Polyamide
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4X
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs